missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Oakton™ RTD Probes

Manufacturer:  Oakton™ 811785

 View more versions of this product

Catalog No. 13-621-833



Description

Description

  • Provide excellent accuracy, stability, and repeatability
  • Ergonomic, easy-grip 5 in. long glass-filled nylon handle provides maximum heat insulation and impact resistance
  • Fingerstops on handle prevent probe from rolling and fingers from sliding when inserting probe into hard materials
  • Pointed tip style for penetration into hard and semi-solid materials
  • Sturdy 316 stainless steel sheath (tip casing) prevents tip from bending when inserting and provides durability, strength, and maximum abrasion resistance
  • Rugged three-pin circular connector with positive-locking tab prevents loose connections
Specifications
  • Range: -50° to +500°C (-58° to +932°F)
  • Time constant: 10 seconds
  • Tip Length: 4 in.
  • Dia.: 0.188 in.
Applications
Designed for most common and liquid immersion applications.
Specifications

Specifications

−50° to 500°C
−50°C
Most common and liquid immersion applications
4 in.
RTD temperature penetration probe
500°C
0.188 in.
5 ft.
1524mm
RTD Penetration Probe
Documents