missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Cole-Parmer™ RTD Probe with Handle

This RTD Probe with Handle is designed to give the same accuracy and benefits of an RTD Probe in a compact economical design.

Supplier:  Cole-Parmer™ 0811770

 View more versions of this product

Catalog No. 13-621-831


Alert:

The temperature range is for the probe tip only. The handle material may be affected if they probe is rated higher than the handle depending on exposure time, application, and handle material.


Description

Description

  • Time constant: 1 to 3 seconds or greater
  • Custom designs or changes to this product are available upon request.
  • Maximum error for probe assembly is ±1.1°C + 0.12% of reading below 300°F, ±0.35% of reading above 300°F.
  • Alpha coefficient is 0.003850 Ω/Ω/°C (DIN IEC 751).
  • Resistance at ice point (0°C) is 100 Ω.
  • Note: Time constant is the time required to reach 63.2% of the new reading.
  • To determine how long it will take to reach 99% of the new reading, multiply the time constant by five.
  • Note: the temperature range is for the probe tip only.
  • The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material.
  • ABS handles are rated to 220°F (104°C).
  • PVC handles are rated to 200°F (93°C).
  • Stainless Steel handles are rated at 450°F (232°C).
  • Mini Connectors are rated to 392°F (200°C).

Warranty

6 Month

Specifications

Specifications

5 ft.
254 mm
25.4 cm
RTD Probe
192°F
-58°F
-58°F to +932°F
10 in.
1524 mm
General Purpose RTD Probe
10 in.
500°C
-50°C
-50°C to +500°C
SDS
Documents

Documents

Promotions

Promotions