missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Oakton™ pH 700, CON 700, pH-CON 700 pH/Conductivity Benchtop Meters, Measures conductivity, TDS and temperature
An affordable way to take consistent, accurate conductivity measurements in your laboratory.
$2004.75 - $2004.75
Specifications
Display Type | LCD |
---|---|
Temperature Compensation | Automatic or manual from 0° to 100°C |
Warranty | 3 Years |
Voltage | 120/240V |
Catalog Number | Mfr. No. | Product Type | Includes | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Includes | Price | Quantity | ||||
13-620-462
|
Oakton™
3541903 |
pH 700 | Meter, All-in-One temperature/single-junction pH electrode and universal power supply/adapters |
Each for $2,004.75
|
|
||||
Description
Compact, space-saving design with a larger, easier-to-read display
- Low cost plus high performance
- Large dual display
- Built-in memory function
- Hold function
- Built-in memory function
- Available with built-in electrode stand
- Selectable manual or Automatic Temperature Compensation
Specifications
LCD | |
Automatic or manual from 0° to 100°C | |
3 Years | |
120/240V |