missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Oakton™ pH 700, CON 700, pH-CON 700 pH/Conductivity Benchtop Meters, Measures conductivity, TDS and temperature

An affordable way to take consistent, accurate conductivity measurements in your laboratory.

Supplier:  Oakton™ 3541903

 View more versions of this product

Catalog No. 13-620-462



Includes: Meter, electrode, power supply/adapters. Note: Arm attachment is not included (sold separately).

Description

Description

Compact, space-saving design with a larger, easier-to-read display

  • Low cost plus high performance
  • Large dual display
  • Built-in memory function
  • Hold function
  • Built-in memory function
  • Available with built-in electrode stand
  • Selectable manual or Automatic Temperature Compensation
Note: Cat. No. 13-620-461 does not come with a probe.

Specifications

Specifications

±0.2 within 199.9mV, ±2 beyond 200mV
5
LCD
0 to 14
0°C to 100°C
Meter, All-in-One temperature/single-junction pH electrode and universal power supply/adapters
±0.1 from 199.9mV, ±1 beyond 200mV
Automatic or manual from 0° to 100°C
0.1°C
120/240V
±0.01
100
±2000 mV
0.01
Measures pH, mV, and temperature (C or F)
pH 700
±0.3°C
32°F to 100°F
3 Years
SDS
Documents

Documents

Accessories
Promotions

Promotions