missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Oakton™ pH 700, CON 700, pH-CON 700 pH/Conductivity Benchtop Meters

Compact, space-saving design with a larger, easier-to-read display

Manufacturer:  Oakton™ 3541900

 View more versions of this product

Catalog No. 13-620-461



Description

Description

Compact, space-saving design with a larger, easier-to-read display

  • Low cost plus high performance
  • Large dual display
  • Built-in memory function
  • Hold function
  • Built-in memory function
  • Available with built-in electrode stand
  • Selectable manual or Automatic Temperature Compensation
Note: Cat. No. 13-620-461 does not come with a probe.

Specifications

Specifications

32° to 212°F
Meter and universal power supply/adapters
0.01
±2000mV
±0.2 within 199.9mV, ±2 beyond 200mV
5
±0.3°C
Measures pH, mV, and temperature (C or F)
3 Years
0° to 100°C
0 to 14
±0.01
±0.1 from 199.9mV, ±1 beyond 200mV
Automatic or manual from 0° to 100°C
0.1°C
LCD
120/240V
pH 700
Documents
Accessories