Please login to your online account to display your discounted pricing

Oakton™ pH 2700/PC 2700/Ion 2700/CON 2700 Benchtop Multiparameter Meters


Compact benchtop meters to measure pH/mV/Ion/Temperature/Conductivity/TDS/Salinity/Resistivity

Manufacturer: oakton™  WD3542022

 View more versions of this product

Catalog No. 13-300-106

  • / Each
 

Description & Specifications

Specifications

Voltage 110/240V
Data Points 500
Height (English) 2.75 in.
Range (Temperature) 0° to 100°C
Resolution (Temperature) 0.1°C
Certifications/Compliance CE
Accuracy (pH) ±0.002
Length (Metric) 15.54cm
Applications pH measurement for drinking water, food, pools, laboratory and pharmaceuticals
Range (pH) -2 to 20
Model pH 2700 Meter
Calibration Points (pH) Up to 6
Resolution (mV) 0.1/1mV
Width (Metric) 17.44cm
Resolution (pH) 0.1/0.01/0.001
Includes Electrode stand, software and AC adapter, ATC probe
Range (mV) ±2000mV
Outputs RS232
Display Type LCD
Accuracy (mV) ±0.2mV
Accuracy (Temperature) ±0.5°C