Please login to your online account to display your discounted pricing

Oakton™ pH 2700/PC 2700/Ion 2700/CON 2700 Benchtop Multiparameter Meters


Compact benchtop meters to measure pH/mV/Ion/Temperature/Conductivity/TDS/Salinity/Resistivity

Manufacturer: oakton™  WD3542100

 View more versions of this product

Catalog No. 13-300-107

  • / Each
 

Description & Specifications

Specifications

Range (ISE) 0 to 19999ppm
Includes pH electrode, ATC probe, electrode stand, software
Height (English) 2.75 in.
Voltage 110/240V
Resolution (pH) 0.1/0.01/0.001
Display Type LCD
Outputs RS232
Resolution (ISE) Up to 3 digits
Range (Temperature) 0° to 100°C
Calibration Points (pH) Up to 6
Range (mV) ±2000mV
Model Ion 2700 Meter Kit
Width (Metric) 17.44cm
Range (pH) -2 to 20
Applications pH measurement for drinking water, food, pools, laboratory and pharmaceuticals
Resolution (mV) 0.1/1mV
Data Points 500
Certifications/Compliance CE
Accuracy (Temperature) ±0.5°C
Length (Metric) 15.54cm
Resolution (Temperature) 0.1°C
Accuracy (pH) ±0.002
Accuracy (mV) ±0.2mV