Please login to your online account to display your discounted pricing

Oakton™ Handheld pH Meters


Rugged, compact meters with high accuracy

Manufacturer: oakton™  WD3561320

 View more versions of this product

Catalog No. 13-300-102

  • / Each
 

Description & Specifications

Specifications

Includes Meter, protective rubber boot and batteries
Range (mV) ±1000mV
Resolution (mV) 1mV
Accuracy (mV) ±2mV
Calibration Points (pH) Up to 3
Battery Life >70 hr.
Battery Type Four AAA
Certifications/Compliance USA, NIST, ISO 9001 2000, CE
Temperature (English) Operating 32° to 122°F
Temperature (Metric) Operating 0 to 50°C
Weight (English) 0.9 lb.
Weight (Metric) 0.4kg
For Use With (Application) Simple push-button operation, automatic temperature compensation, hold and auto-off functions, built-in stand for benchtop or long-term use
Height (English) 1.37 in.
Height (Metric) 3.5cm
Temperature Compensation Automatic from 0° to 100°C
Width (English) 2.75 in.
Type pH 6+ Meter
Length (Metric) 14cm
Warranty 3 Years