Please login to your online account to display your discounted pricing

Oakton™ Handheld Ion Meters


Rugged, compact meters with high accuracy

Manufacturer: oakton™  3561380

 View more versions of this product

Catalog No. 13-300-105

  • / Each
 

Description & Specifications

Specifications

Warranty 3 Years
Resolution (mV) 0.1 Within ±199.9, 1 beyond ±200mV
Resolution (Temperature) 0.1°C
Battery Type Four AAA
Temperature (English) Operating 32° to 122°F
Weight (Metric) 0.4kg
Height (English) 1.37 in.
Temperature (Metric) Range 0° to 100°C
Type Ion 6+ Meter
Accuracy (mV) ±0.2 within 199.9mV, ±2 beyond 200mV
Accuracy (Temperature) ±0.5°C
Battery Life >200 hr.
Includes Meter, protective rubber boot and batteries
Certifications/Compliance USA, NIST, ISO 9001 2000, CE
Temperature (Metric) Operating 0 to 50°C
Weight (English) 0.9 lb.
Range (pH) 0 to 14
Accuracy (Ion) ±1% FS
Resolution (pH) 0.01
For Use With (Application) Simple push-button operation, automatic temperature compensation, hold and auto-off functions, built-in stand for benchtop or long-term use
Height (Metric) 3.5cm
Range (Ion) 0.01 to 1999U
Resolution (Ion) 0.01U (0.01 to 0.99U), 0.1U (0.1 to 199.9U), 1U (200 to 1999U)
Accuracy (pH) ±0.01
Temperature Compensation Automatic or manual from 0° to 100°C
Width (English) 2.75 in.
Length (Metric) 14cm