Please login to your online account to display your discounted pricing

Oakton™ EcoTestr pH


The EcoTestr pH1 and EcoTester pH2 — new and economical quality pH testers designed for fuss-free pH measurements.

Manufacturer: oakton™  35423-10

 View more versions of this product

Catalog No. S90521A

  • / Each
 

Description & Specifications

Specifications

Weight (Metric) 0.13kg
Resolution 0.1pH
Calibration Points (pH) Up to 3
Temperature (Metric) Operating 0 to 50°C
Inputs EcoTestr pH2
Battery Life >100 hr.
Detection Range -1 to +15pH
For Use With (Application) Ideal for classroom and field exercises, quick pH checks in hydroponic gardening, environment monitoring, aquariums, aquaculture, agriculture, swimming pools, spa and hot tubs, simple lab work and other water/wastewater applications
Accuracy ±0.1pH
Length (Metric) 16.5cm
Weight (English) 4.8 oz.
IP Rating 67
Width (Metric) 3.8cm
Range (pH) -1 to 15
Temperature (Metric) Range 0° to 50°C
Width (English) 1.5 in.
Temperature (English) Operating 32° to 122°F
Battery Type Alkaline
Resolution (pH) 0.1
Accuracy (pH) ±0.1