Please login to your online account to display your discounted pricing

Oakton™ EcoTestr pH


The EcoTestr pH1 and EcoTester pH2 — new and economical quality pH testers designed for fuss-free pH measurements.

Manufacturer: oakton™  35423-00

 View more versions of this product

Catalog No. S90520A

  • / Each
 

Description & Specifications

Specifications

Battery Life >100 hr.
Battery Type Alkaline
IP Rating 67
Temperature (English) Operating 32° to 122°F
Temperature (Metric) Operating 0 to 50°C
Weight (Metric) 0.13kg
Range (pH) 0 to 14
For Use With (Application) Ideal for classroom and field exercises, quick pH checks in hydroponic gardening, environment monitoring, aquariums, aquaculture, agriculture, swimming pools, spa and hot tubs, simple lab work and other water/wastewater applications
Temperature (Metric) Range 0° to 50°C
Inputs EcoTestr pH1
Weight (English) 4.8 oz.
Detection Range 0 to 14pH
Resolution (pH) 0.1
Accuracy (pH) ±0.1
Resolution 0.1pH
Width (English) 1.5 in.
Width (Metric) 3.8cm
Accuracy ±0.1pH
Length (Metric) 16.5cm