missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Oakton™ Digi-Sense™ TC-9500 Multiparameter Temperature Controller

Advanced design with nine segment ramp-and-soak profiling for more complex processes

Manufacturer:  Oakton™ 8980004

 View more versions of this product

Catalog No. 15-079-203



Includes: 15-079-202: 1.8m Power cord with US standard plug
15-079-203: IEC cord set with 6-15P plug

Description

Description

The TC9500 is a microprocessor-based, digital indicating, single-loop temperature controller.

  • Ramp/Soak feature allows up to 40-step profile
  • Outlet receptacle for direct plug-in of heaters and other resistive devices
  • Provides excellent control accuracy and power capabilities
  • Accepts eight thermocouple types (J, K, T, E, N, B, R, S) with mini-connectors, thermistor probes with 0.25 in. phono plugs, RTD probes with standard 3-pin ANSI™ connectors, or Oakton™/Digi-Sense RTD probe connector
  • Field calibrations help to improve system accuracy by entering offset value to correct for individual probe error
  • View both measured and set point temperatures simultaneously on easy-to-use, two-line alphanumeric display
  • Temperature scale selectable to read in °F, °C, K (Kelvin) or °R (Rankine)
  • Front panel LEDs indicate output and alarm conditions
  • Multiple control modes from simple On/Off control to sophisticated autotuning PID control
  • USB computer interface, alarm relay and free software that features real-time graphing and programming setup
  • Includes: Audible alarm, external alarm relay output and grid support bracket

  • Automatic shut down of output power to load device in case of broken sensor or control loop break
  • Overtemp feature protection shuts down the system if the user- settable over-temperature or timer is exceeded
  • Outlet power receptacle is fused separately from controller for added safety
  • Audible and visual out-of-range alarms
  • Data log more than 100 K data points in adjustable increments from 1 second to 999 seconds
  • Mount to lab frame or grid with built-in support bracket
Specifications:
  • Display: OLCD
  • Alarm output: Yes
  • Control input (Thermocouple, RTD, Thermistor): Yes
  • Control type: On/Off, Programmable PID, autotune PID
  • Communication output: USB
  • Temperature Range: -200° to +1800°C (-328° to +2502°F)
  • Accuracy: RTD and Types J, K, T, E, N: ±0.1% of span; Types B, R, S: ±0.2% of span; Thermistor: 0.4 of span ±0.5°C (0.7°F); Span equals: 540°C (1000°F) min.
  • Resolution: 0.1°; 1° above 999.9° and below -99.9°
  • Operating ambient: 0° to 40°C (32° to 104°F)
  • Relative Humidity: 0 to 90%, noncondensing
  • Dimensions (D x W x H): 22.8 x 20.3 x 9.5cm (9 x 8 x 3.75 in.)

Applications:

Ideal for pilot process plants, R & D labs or for OEM requirements.

Certifications

CE marked; UL listed

Warranty

One year

Specifications

Specifications

−328° to 2502°F
2500°F
−328°F
Ideal for pilot process plants, R&D labs or for OEM requirements
Not Applicable
−200° to 1800°C
1800°C
−200°C
Hot plates, heat tapes or mantles
TC9500
Documents