Please login to your online account to display your discounted pricing

Digi-Sense J, K, T Thermocouple Thermometers


Heavy-duty thermometer offers versatility and accuracy in a compact design

Manufacturer: oakton instruments  WD3542720

 View more versions of this product

Probes are sold separately

Catalog No. 13-300-201

  • / Each
 

Description & Specifications

Specifications

Includes Three AA battery and instructions
Width (Metric) 18cm
Resolution 1°C
Certifications/Compliance Not certified
Height (Metric) 17.8cm
Temperature Range (English) -418° to +752°F
Weight (Metric) 600g
Display LCD
Width (English) 4 in.
Probe Type Type T
Accuracy ±0.4°C
Temperature Range (Metric) -250° to +400°C
Height (English) 7 in.
Depth (English) 2 in.
Material ABS Plastic
Weight (English) 20 oz.
Depth (Metric) 5.2cm
Temperature Range (Metric) -250° to +400°C
Material ABS Plastic
Temperature Range (English) -418° to +752°F
Display LCD