missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Digi-Sense J, K, T Thermocouple Thermometers

Heavy-duty thermometer offers versatility and accuracy in a compact design

Manufacturer:  Oakton Instruments WD3542700

 View more versions of this product

Catalog No. 13-300-199


 

Requires : Probes are sold separately

Specifications Description & Specifications

Specifications

±0.4°C
2 in.
LCD
17.8cm
ABS Plastic
1°C
-210° to +1200°C
600g
18cm
Not certified
5.2cm
7 in.
Three AA battery and instructions
Type-J
-346° to +2192°F
20 oz.
4 in.