missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

340 Datalogging Thermistor Thermometer

Use to log up to 2000 readings in real time with time and date stamp

Manufacturer:  Oakton Instruments WD3542650

 View more versions of this product

Catalog No. 13-300-206


 

Requires : Two 400-series thermistor probes (not included)

Specifications Description & Specifications

Specifications

0.03°C
2 in.
LCD
7 in.
Three AA batteries providing 400 hours continuous (without use of backlighting)
0.1°C
-40° to +150°C
18cm
CE, ISO 9001:2000, NIST
5.2cm
Food processing plants, research and science labs, building maintenance areas
17.8cm
ABS Plastic
-40° to +302°F
4 in.