Please login to your online account to display your discounted pricing

Thermo Scientific™ Nuova™ Stirring Hotplates

Warm applications and prepare culture media with this stirring hotplate, which features excellent low-end temperature control.

$1,153.53 - $1,245.05

Specifications

Dimensions (L x W x H) 8.6 x 11.8 x 4.5 in. (21.8 x 29.9 x 11.43cm)
Height (English) 4.5 in.
Height (Metric) 11.43cm
Length (English) 8.6 in.
Length (Metric) 21.8cm
View More Specs

 Alert

Recommended for use with glass vessels only

 Disclaimers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Products
Catalog Number Mfr. No. Description Price Quantity    

1149656Q

 
thermo scientific™
SP18420Q
240V, 851w, 3.6A Each for $1,245.05

1149655Q

 
thermo scientific™
SP18425Q
120V, 858w, 7.3A Each for $1,153.53
Description & Specifications

Specifications

Dimensions (L x W x H) 8.6 x 11.8 x 4.5 in. (21.8 x 29.9 x 11.43cm)
Height (English) 4.5 in.
Height (Metric) 11.43cm
Length (English) 8.6 in.
Length (Metric) 21.8cm
Speed 100 to 1,000rpm
Surface Area (English) Heating 7.0 sq. in.
Surface Area (Metric) Heating 17.7cm²
Temperature Range (Metric) 38° to 371°C
Width (English) 11.8 in.
Width (Metric) 29.9cm

Warm applications requiring stir speeds as low as 100rpm with Thermo Scientific™ Nuova™ Stirring Hotplates, delivering full stirring and heating capabilities. Featuring a compact design, low temperature stability and corrosion-resistant top for a wide range of warming applications, these hotplates reach maximum temperature in just 8 minutes. Embedded heating element ensures even heat distribution.

Key Features:

  • Durable die-cast aluminum case
  • Corrosion-resistant porcelain-coated stainless-steel top
  • Accommodates up to 20 lb. (9.1kg) load
  • Low temperature control as low as 38°C (100°F)
  • Demand-type thermostatic temperature control provides reliable temperature stability: ±5.0°C (9°F) at 371°C (700°F)
  • Embedded heating elements transfer heat evenly across plate
  • Topside drip edge protects internal components if spillage occurs

Includes:

Integral ring stand holder to accommodate a 0.5″ (1.3cm) diameter support rod

Recommended for use with glass vessels only