Please login to your online account to display your discounted pricing

Thermo Scientific™ Nuova™ Magnetic Stirrers

Utilize a low profile and a porcelain-coated top plate with Thermo Scientific™ Nuova™ Magnetic Stirrers, a top choice for low-speed stirring.

$769.56 - $769.56

Specifications

Dimensions (L x W x H) 8.5 x 11.8 x 4.5 in. (21.8 x 29.9 x 11.43cm)
Height (English) 4.5 in.
Height (Metric) 11.43cm
Length (English) 8.5 in.
Length (Metric) 21.8cm
View More Specs

 Disclaimers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Products
Catalog Number Mfr. No. Description Price Quantity    

1149660Q

 
thermo scientific™
S18525Q
CUL: True; 120V 50/60Hz, 18w, 0.3A Each for $769.56
Description & Specifications

Specifications

Dimensions (L x W x H) 8.5 x 11.8 x 4.5 in. (21.8 x 29.9 x 11.43cm)
Height (English) 4.5 in.
Height (Metric) 11.43cm
Length (English) 8.5 in.
Length (Metric) 21.8cm
Speed 100 to 1,000rpm
Width (English) 11.8 in.
Width (Metric) 29.9cm
Hertz 50/60Hz

Save space with the low profile of Thermo Scientific™ Nuova™ Magnetic Stirrers, which feature a porcelain-coated top plate for chemical resistance. An excellent choice for low speed stirring, they are ideal for culture media preparation and slow speed stirring of culture media.

Key Features:

  • Die cast aluminum case provides durability
  • Excellent low speed stirring (100rpm) can be achieved by turning the control knob to setting No. 1
  • Topside drip edge protects internal components from spills
  • Stirrer accommodates up to 20 lb. (9.1kg) load

Includes:

  • Integral ring stand holder accommodates a 0.5″ (1.3cm) diameter support rod
  • TFE stirbar

Note:

Recommended for use with glass vessels only.