Please login to your online account to display your discounted pricing

Thermo Scientific™ Nuova™ Hotplates

Save space with the compact design of Thermo Scientific™ Nuova™ Hotplates. These hotplates provide temperature uniformity and have a corrosion-resistant top.

$712.61 - $712.61

Specifications

Certifications/Compliance UL, CUL (HP18325Q and HP18320Q)
Dimensions (L x W x H) 8.6 x 11.8 x 4.5 in. (21.8 x 29.9 x 11.73cm)
Height (English) 4.5 in.
Height (Metric) 11.73cm
Length (English) 8.6 in.
View More Specs

 Disclaimers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Products
Catalog Number Mfr. No. Voltage Price Quantity    

1149650Q

 
thermo scientific™
HP18325Q
120V Each for $712.61
Description & Specifications

Specifications

Certifications/Compliance UL, CUL (HP18325Q and HP18320Q)
Dimensions (L x W x H) 8.6 x 11.8 x 4.5 in. (21.8 x 29.9 x 11.73cm)
Height (English) 4.5 in.
Height (Metric) 11.73cm
Length (English) 8.6 in.
Length (Metric) 21.8cm
Surface Area (English) Heating 7.0 x 7.0 in.
Surface Area (Metric) Heating 17.7 x 17.7cm
Temperature Range (Metric) 38° to 371°C
Wattage 840w
Width (English) 11.8 in.
Width (Metric) 29.9cm

Save space with the compact design of Thermo Scientific™ Nuova™ Hotplates. These hotplates provide excellent temperature uniformity and have a corrosion-resistant top.

  • Durable die-cast aluminum case
  • Excellent corrosion resistance with porcelain-coated stainless-steel top
  • Accommodates up to 20 lb. (9.1kg) loads
  • Integral ring stand holder accommodates a 0.5″ (1.3cm) diameter support rod
  • Demand-type thermostatic temperature control provides excellent temperature stability: ±5.0°C (9°F) at 371°C (700°F)
  • Embedded heating elements transfer heat evenly and uniformly
  • Topside drip edge protects internal components in case of spillage