missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ Nunclon™ Sphera™ 96-Well, Nunclon Sphera-Treated, U-Shaped-Bottom Microplate
Color: Clear; Sterility: Sterile; Lid: With Lid
Supplier: Thermo Scientific™ 174925
Description
Make your most valuable work your best work. Thermo Scientific™ Nunclon™ Sphera™ MIcroplates feature a superior cell culture surface with demonstrated performance that elevates stem cell and cell culture research. Offered in single or multi-dish formats.
Significant qualities of the Nunclon Sphera culture surface:
Optimizing spheroid formation
Optimizing spheroid formation
- Allows cells to grow in suspension with virtually no cell attachment
- Supports many different cell types and their ability to generate spheroids
- Enables consistent, repeatable cell growth
Growing 3D cancer cultures
- Minimizes variability and supports the consistent formation of cancer spheroids that simulate the 3D structures of tumor growth, providing a better model system for studying tumor cell progression and efficacy of anticancer agents in vitro
Promoting formation of embryoid bodies (EB)
- Demonstrates superior quality for embryoid body formation of pluripotent stem cells with minimal spontaneous differentiation
- Resultant cells able to differentiate into all three germ layers
Specifications
Nunclon Sphera 96U-well plate, case of 8 | |
300 μL | |
8/Cs. | |
8 | |
Nunclon Sphera-Treated | |
96 | |
8 x 12 | |
1/Pack, 8/Case |
Polystyrene | |
Microplate | |
1 | |
Clear | |
Sterile | |
Animal origin-free; nonpyrogenic, endotoxin <0.5 EU/mL; USP biological reactivity class VI; SAL 10-6; ANSI/SBS 1-2004 | |
Nunc™ | |
U |