Learn More
Thermo Scientific™ Nunc™ Poly-D-Lysine or Collagen I Coated EasYFlasks™
Enhance cell attachment to culture surface with the extracellular matrix coating of Thermo Scientific™ Nunc™ Poly-D-Lysine or Collagen I Coated EasYFlasks™.
Manufacturer: Thermo Scientific™ 132705
Description
Enhance cell attachment to culture surface with the extracellular matrix coating of Thermo Scientific™ Nunc™ Poly-D-Lysine or Collagen I Coated EasYFlasks™, ideal for culturing finicky cells that do not attach to the regular cell culture-treated surfaces.
Features- Wide opening and angled neck for easy and full access to the culture area
- Ergonomic closure, open or close in 1/3 turn
- Ideal for culturing finicky cells that do not bind to regular cell culture treated surface
- Sterile and non-pyrogenic
Filter Caps:
- Vent/close and filter caps are available
- Filter caps are fitted with a hydrophobic filter to ensure consistent gas exchange
- "Y"-mark allows visual verification of vent position, even when stacked in incubators
Ordering Information:
Extra caps in every case
Includes:
Filter Caps
Recommended for:
Cell culture
Specifications
Nunc EasYFlask 175cm2 |
|
Angled | |
5 | |
Aseptically Manufactured | |
Filter | |
Cell Culture-Treated |
Polystyrene | |
30 | |
Poly-D-Lysine | |
Flat | |
175 cm2 | |
55 mL |
Promotions
-
Gibco
,
Invitrogen
Get $1,000 in Life Sciences Products with Purchase
Spend more, get more in Thermo Scientific, Applied Biosystems, Invitrogen, and Gibco life sciences products.: 06/30/21
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.