missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Nunc™ MicroWell™ Plates with Nunclon™ Delta Surface

Perform a variety of applications including cloning experiments and tissue culture-based analysis with Nunc MicroWell Plates with Nunclon Delta Surface.

$454.96 - $467.84

Specifications

Certifications/Compliance Each case of plates contains a certificate that guarantees biological performance and traceability.
Culture Area 0.36cm²
Sterile Yes
Well Design 96 U,96 U
Length (Metric) Exterior 128mm
View More Specs

Disclaimers:

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.



Products ${productFamilyLength}
Catalog Number Mfr. No. Lid Price Quantity  
Catalog Number Mfr. No. Lid Price Quantity  
12-565-63 Thermo Scientific™
N143761
No Case of 50 Each for $454.96
12-565-65 Thermo Scientific™
N163320
Yes Case of 50 Each for $467.84
Specifications

Description

Perform a variety of applications including cloning experiments and tissue culture-based analysis with Thermo Scientific™ Nunc™ MicroWell™ Plates with Nunclon™ Delta Surface.

Features:
  • Tight-fitting lids reduce evaporation
  • Stackable
  • Radiation sterilized
  • Condensation rings control evaporation and retain condensate
  • Keyed lids prevent accidental reversals

Ordering Information:

Individually wrapped.

Warranty: 90 days

Description & Specifications

Specifications

Each case of plates contains a certificate that guarantees biological performance and traceability.
Yes
128mm
1
86mm
0.36cm²
96 U,96 U
50
96