Please login to your online account to display your discounted pricing

Thermo Scientific™ Nunc™ IVF ICSI Dish

Clearly view samples with the super-polished optical center of the Thermo Scientific™ Nunc™ IVF ICSI Dish, which meets the exacting requirements of IVF testing.

$217.73 - $217.73

Specifications

Description IVF ICSI Dish
Diameter (Metric) 35mm
Surface Coating Non-treated
Height (Metric) 10mm
Item Description ICSI dish
View More Specs

 Disclaimers

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Products
Catalog Number Mfr. No. Description Price Quantity    

12-565-023

 
thermo scientific™
N150265
IVF ICSI Dish Case of 120 Each for $217.73
Description & Specifications

Specifications

Description IVF ICSI Dish
Diameter (Metric) 35mm
Surface Coating Non-treated
Height (Metric) 10mm
Item Description ICSI dish
No. per Case 120
No. per Pack 120

Clearly view samples with the super-polished optical center of the Thermo Scientific™ Nunc™ IVF ICSI Dish, which meets the exacting requirements of IVF testing, certification and validation.

Innovative features for quality and ease-of-use:

  • True flat bottom maintains optimal temperature
  • Low profile provides optimal angles during ICSI process
  • Easy-grip design increases safety

Rigorously tested, certified and validated for IVFCE-marked, FDA cleared and MEA tested:

  • Produced under ISO 13485 with full lot traceability
  • Certificates of conformity available on every lot

Sterile (SAL 10-6):

  • Non-pyrogenic (LAL test)
  • USP Class VI test
  • Release test results (MEA)
Warranty: 90 days