missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Nunc™ 96-Well Filter Plates

Efficiently perform plasmid DNA filtration, PCR filtration and vacuum filtration with these Thermo Scientific™ Nunc™ 96-well filter plates.

Supplier:  Thermo Scientific™ 278010

 View more versions of this product

Catalog No. 1417568



Description

Description

Efficiently perform purification of high quality plasmid DNA or PCR products with the Thermo Scientific™ Nunc™ 96 Deep Well Filter Plates. Made of chemical resistant polypropylene material with superior mechanical strength, these plates conform to standard 96 well footprint compatible with high throughput sample processing.

Key Features:
  • Designed specifically for high throughput sample processing
  • Suitable for vacuum, filtration, centrifugatioin or positive pressure techniques
  • Polyethylene terapthalate (PET) frit in fritted plate has 20μm pore size
  • Shared wall configuration gives reduced plate height, wider wells for faster pocessing, higher yields and less clogging
  • Purified DNA is suitable for downstream applications such as sequencing and restriction digestion
  • Glass Fiber plate has PET frit and two layers of glass fiber membrane for binding DNA
  • Customized bar coding is available

Recommended for:

Protein purification, lysate clarification, general filtration

Specifications

Specifications

Filter
Without Lid
8 x 12
20 μm
Fritted Deep Well Plate w/ Glass Fiber (Binding)
1.3 mL
1 mL
Non-treated
5
Standard
Glass Fiber
Inner packs of 5
Natural
Polypropylene
96
Non-sterile
50
50/Cs.
SDS
Documents

Documents

Promotions

Promotions

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.