Learn More
Thermo Scientific™ Nunc™ 96-Well Cap Mats
Protect all 96 wells during short-term or long-term storage of chemicals or compounds with a single device using these well cap mats.
Supplier: Thermo Scientific™ 276000
Description
Protect all 96 wells during short-term or long-term storage of chemicals or compounds with a single device using Thermo Scientific™ Nunc™ 96-Well Cap Mats, which prevent contamination and evaporation of well contents.
Features:
- Chemically resistant and pierceable; can withstand low temperature to -80°C
- A variety of colors for quick identification of storage plates
Pre-slit silicone well caps (276011 only):
- Permit a pipette tip or probe to enter the well without damage to the cap
- Solvent resistant, should not be subjected to 100% DMSO
Ordering Information:
Sterile mats are individually wrapped.
Note:
Designed specifically for use with microplates featuring 'shared wall' technology. 96-well polypropylene DeepWell™ plates with “shared wall” technology also fit standard-height polypropylene 96-well microwell plates. 276011 pre-slit silicone caps can be pierced repeatedly. Do not use pre-slit silicone with 100% DMSO.
Specifications
Natural | |
TPE | |
Autoclavable | |
50 | |
For compound storage to −80°C | |
Plate Cover | |
None | |
Yes (Hypodermic) | |
Round |
Alcohol Resistant, Solvent Resistant | |
Sterile | |
96 | |
1 | |
No | |
Nunc | |
Yes | |
-20°C to +120°C | |
Nunc 96 Round Well |