missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ Nunc™ 300cm2 Cell Culture Treated Flasks
Promote cell attachment and expand growth with this 1,900mL flask that provides a large culture area in a single layer.
$337.41 - $352.94
Specifications
Material | Polystyrene |
---|---|
Neck Style | Straight |
No. per Case | 12 |
No. per Pack | 1 |
Sterility | Sterile |
Catalog Number | Mfr. No. | Description | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Price | Quantity | |||||
12-566-206
|
Thermo Scientific™
132097 |
Nunc 300cm2 Cell Culture-treated Flask, Vent/Close closure |
Case of 12 Each for $337.41
|
|
|||||
12-566-207
|
Thermo Scientific™
132098 |
Nunc 300cm2 Cell Culture-treated Flask, Filter closure |
Case of 12 Each for $352.94
|
|
|||||
Description
Promote cell attachment and expand growth with the Thermo Scientific™ Nunc™ 300cm2 Cell Culture Treated Flask that provides a large culture area in a single layer.
Durable and easy to use:
- One-piece design with straight neck and grip notches
- Bold printed graduations from 100 to 500mL in 50mL graduations
- Large writing patch
- Prominent stacking feet on upper surface for reliable stacking in incubators and under culture hood
High-quality assurance:
- Sterilized by gamma irradiation
- Non-pyrogenic
- Vacuum-gas plasma tissue culture-treated polystyrene surface for enhanced cell attachment and growth
- Filter cap with 0.2μm pore size hydrophobic membrane for sufficient gas exchange
Specifications
Polystyrene | |
12 | |
Sterile | |
300 cm2 |
Straight | |
1 | |
Flat | |
Cell Culture-Treated |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.