missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Liquid Safety Solutions Spilfyter™ Wipes in Pop-Out Boxes
$89.25 - $102.09
Specifications
Color | White |
---|---|
For Use With (Application) | For hand and face cleaning, general purpose heavy duty wiping tasks |
Material | Airlaid |
Product Type | Pop-out box DRC wipes |
Ply | 1-Ply |
Catalog Number | Mfr. No. | Length (English) | Length (English) Exterior | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Length (English) Exterior | Price | Quantity | ||||
19-130-1913
|
Liquid Safety Solutions
NPS51800 |
12 in. | 12 in. |
Case of 6 Each for $102.09
|
|
19-130-1914
|
Liquid Safety Solutions
NPS51850 |
15 in. | 15 in. |
Case of 6 Each for $89.25
|
|
Specifications
White | |
Airlaid | |
1-Ply | |
10.25 in. | |
26.03 cm |
For hand and face cleaning, general purpose heavy duty wiping tasks | |
Pop-out box DRC wipes | |
1-Ply | |
10.25 in. |