missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Liquid Safety Solutions Spilfyter™ Scrim Wipes
$133.45 - $150.16
Specifications
Ply | 4-Ply |
---|---|
Thickness | 4-Ply |
For Use With (Application) | For general cleaning and wiping, vehicle and equipment clean up |
Material | Recycled Paper |
Catalog Number | Mfr. No. | Format | Dimensions (L x W) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Format | Dimensions (L x W) | Price | Quantity | ||||
19-130-1905
|
Liquid Safety Solutions
NPS50400 |
Roll | 275 ft. x 9.75 in. (83m x 24.7 cm) |
Case of 6 Each for $150.16
|
|
19-130-1910
|
Liquid Safety Solutions
NPS50600 |
Folded | 12.75 x 13 in. (32.3 x 33 cm) |
Case of 12 Each for $133.45
|
|
Specifications
4-Ply | |
4-Ply | |
For general cleaning and wiping, vehicle and equipment clean up | |
Recycled Paper |