missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Novus Biologicals Human Various Tissue Microarray Slide

$190.10 - $190.10

Specifications

Disclaimers:

This product is for research use only and is not approved for use in humans or in clinical diagnosis.



Products ${productFamilyLength}
Catalog Number Mfr. No. Product Type Price Quantity  
Catalog Number Mfr. No. Product Type Price Quantity  
NBP230232 Novus Biologicals
NBP230232
Each for $190.10
Specifications

Description

  • Formalin fixed
  • Tissue condition: Normal/Cancer
  • Species: Human
  • Cross reactivity: Human
  • No. of samples: 59
  • No. of patients: 59
  • Core diameter: 2.0mm
  • Section thickness: 4µm

Warranty

1 Year

Description & Specifications

Specifications

0.0