missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Invitrogen™ PowerEase™ 90W Power Supply (115 VAC) DFS Item

Designed specifically for mini-gel electrophoresis

Manufacturer:  Invitrogen™ LSPS0090

Catalog No. PS0090



Includes: Power supply and a quick reference card

Description

Description

The PowerEase 90W Power Supply is a straight-forward, intuitive interface that makes powering of DNA and protein gel runs a simple and easy process.

  • Constant voltage or current settings
  • Built-in timer for walk-away gel electrophoresis
  • Four sets of output jacks that are compatible with most electrophoresis devices

Easy to Use

  • Simply set a constant voltage or current to begin a run
  • Easily accommodates the running and transferring of two mini-gels, such as Bolt™ Bis-Tris Plus gels or 2 midi-gels using the XCell4 SureLock™ Midi-Cell

1D Gel Electrophoresis, Protein Gel Electrophoresis, Proteins, Expression, Isolation and Analysis, Western Blotting

Specifications

Specifications

Novex® Semi-Dry Blotter, XCell SureLock® Mini, XCell4 SureLock™ Midi, XCell6™ MultiGel, XCell II Blot Module
PowerEase® 90W
The PowerEase® 90W Power Supply includes the power supply and a quick reference card.
PowerEase®
Documents

For Research Use Only. Not for use in diagnostic procedures.