missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Invitrogen™ Novex™ Nitrocellulose/Filter Paper Sandwich DFS Item

Fits 8.6 x 13.5cm E-PAGE™ Gels

$268.00 - $298.00

Specifications

For Use With (Application) E-PAGE™ Gels
Quantity 16/Pk.
View More Specs

Disclaimers:

For Research Use Only. Not for use in diagnostic procedures.



Products ${productFamilyLength}
Catalog Number Mfr. No. Product Type Price Quantity  
Catalog Number Mfr. No. Product Type Price Quantity  
LC2006 Invitrogen™
LSLC2006
Nitrocellulose/Filter Paper Sandwich, 0.45μm pore size Each for $268.00
LC2009 Invitrogen™
LSLC2009
Nitrocellulose/Filter Paper Sandwich, 0.2μm pore size Each for $298.00
Specifications

Description

  • Designed for western transfer of proteins
  • Pre-cut, extra-thick, absorbent Blotting Paper (2.5mm thickness) for E-PAGE
  • Pore Size: 0.45μm
  • Size: 8.5 x 13.5cm

A protein's properties affect its ability to bind to membrane surfaces.

Proteins, Expression, Isolation and Analysis, Western Blotting

Order Info

Shipping Condition: Room Temperature

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Description & Specifications

Specifications

E-PAGE™ Gels
16/Pk.