Please login to your online account to display your discounted pricing

Invitrogen™ Novex™ Blotting Filter Papers DFS Item

Make blotting of E-PAGE™ Gels easier and more efficient

$82.75 - $113.00

Specifications

For Use With (Application) E-PAGE™ gels
View More Specs

 Disclaimers

For Research Use Only. Not for use in diagnostic procedures.

Products
Catalog Number Mfr. No. Quantity Product Type Price Quantity    

LC2010

DFS Item
 
invitrogen™
LSLC2010
50 sheets Blotting Filter Paper, 7.5 x 8.4cm Each for $82.75

LC2008

DFS Item
 
invitrogen™
LSLC2008
50 each Blotting Filter Paper, 8.6 x 13.5cm Each for $113.00
Description & Specifications

Specifications

For Use With (Application) E-PAGE™ gels

  • Perfectly fit 8.6 x 13.5cm E-PAGE™ Gels
  • Designed for western transfer of proteins
  • Thickness: 2.5mm
  • 8.6 x 13.5cm

A protein's properties affect its ability to bind to membrane surfaces.

Proteins, Expression, Isolation and Analysis, Western Blotting

Shipping Condition: Room Temperature

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.