missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Saint-Gobain Norwell™ Pinpointer™ Universal Drum and Tank Samplers DFS Item

$1533.35 - $2024.41

Specifications

Product Type Drum and Tank Sampler
Material PTFE, FEP
For Use With (Application) Permits sampling of liquids and sludge from predetermined points, such as interface of intermittent layers, within drums, tanks and other sources
Diameter (English) Outer 1 in.
Diameter (Metric) Outer 2.5 cm
View More Specs

Products 2
Catalog Number Mfr. No. Product Type Length (English) Price Quantity  
Catalog Number Mfr. No. Product Type Length (English) Price Quantity  
13-417-13 DFS Item
View Documents Promotion Details
Saint-Gobain
D8653269
Drum and Tank Sampler 84 in.
Each for $2,024.41
 
13-417-12 DFS Item
View Documents Promotion Details
Saint-Gobain
D8653268
Drum and Tank Sampler 40 in.
Each for $1,533.35
 
Description

Description

Accurate and easy to operate, The Pinpointer permits sampling of liquids and sludge from predetermined points, such as interface of intermittent layers, within drums, tanks and other sources. Constructed using 100% virgin FEP and PTFE components.

Order Info

Diameter, 1 in. (2.5cm).

Specifications

Specifications

Drum and Tank Sampler
Permits sampling of liquids and sludge from predetermined points, such as interface of intermittent layers, within drums, tanks and other sources
2.5 cm
PTFE, FEP
1 in.
SDS
missing translation for 'documents'

missing translation for 'documents'