missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Saint-Gobain Norwell™ Mucksucker™ Universal Drum and Tank Samplers DFS Item

$2517.53 - $3093.56

Specifications

Product Type Drum and Tank Sampler
Material PTFE, FEP
Bottom Type Push/Seal
For Use With (Application) For sampling viscous liquids, sludge
Diameter (English) Outer 1 in.
View More Specs

Products 2
Catalog Number Mfr. No. Length (English) Price Quantity  
Catalog Number Mfr. No. Length (English) Price Quantity  
13-417-10 DFS Item
View Documents Promotion Details
Saint-Gobain
D8653259
40 in.
Each for $2,517.53
 
13-417-11 DFS Item
View Documents Promotion Details
Saint-Gobain
D8653260
84 in.
Each for $3,093.56
 
Description

Description

Constructed using 100% virgin FEP and PTFE components, this sampler provides high-suction syringe action for sampling viscous liquids and sludge. Durable, safe, and easy-to-handle sampler efficiently draws samples when only small amounts remain at the bottom of a drum or tank. Includes piston body assembly that can be adjusted for long-term wear. Coring bottom screws onto sampling tube to easily draw up sludge-like substances.

Order Info

Diameter, 1 in. (2.5cm).

Specifications

Specifications

Drum and Tank Sampler
Push/Seal
1 in.
PTFE, FEP
For sampling viscous liquids, sludge
2.5 cm
SDS
missing translation for 'documents'

missing translation for 'documents'