missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Honeywell™ North™ Static Dissipative Latex Finger Cots

Won't weaken with age, rubbing or washing

Manufacturer:  Honeywell™ 115LBRS

 View more versions of this product

Catalog No. 19-062381



Alert:

These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.


Description

Description

Inherently static dissipative. Not dependent on humidity. Static decay of 5000 to 0V in 0.01 second. Surface resistivity, 2 × 106 ohms/sq.

  • Very low particle count
  • Powder free and multiple washed
  • Thickness: 3mil
  • Length: 2.75 in. (7cm)
  • Color: Black

Order Info

Rolled in conductive bags. 720 cots in a pack.

Compliance

Meets ASTM™ D3389-05; ANSI/ISEA 105; EN 388, EN 420 and EN 374 standards.

Specifications

Specifications

Black
Rolled
Small
Powder Free
7 cm
3mil
For use in medicals and chemical industries
Natural Rubber
Finger Cot
2.75 in.
ASTM D3389-05, ASTM D3772 ANSI/ISEA 105, EN 420, EN 374
SDS
Documents
Product Certifications