Please login to your online account to display your discounted pricing

North Static Dissipative Latex Finger Cots

Won't weaken with age, rubbing or washing

$46.53 - $48.24

Specifications

Certifications/Compliance ANSI/ISEA 105 - ASTM D3389-05, ANSI/ISEA 105 - ASTM F1790-97, EN374, EN388, EN420, OSHA 29 CFR 1915.157
Color Black
Cuff Type Rolled
Product Type Finger Cot
For Use With (Application) For use in medicals and chemical industries
View More Specs

 Alert

These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Products
Catalog Number Mfr. No. Size Price Quantity    

19-062380

 
honeywell safety products
135LBR
Large Pack of 72 Pair for $48.24
Case of 30 Pack for $1,386.00

19-067514

 
honeywell safety products
125LBR
Medium Pack of 72 Pair for $48.24
Case of 30 Pack for $1,386.00

19-062381

 
honeywell safety products
115LBRS
Small Pack of 72 Pair for $46.53
Case of 30 Pack for $1,274.40
Description & Specifications

Specifications

Certifications/Compliance ANSI/ISEA 105 - ASTM D3389-05, ANSI/ISEA 105 - ASTM F1790-97, EN374, EN388, EN420, OSHA 29 CFR 1915.157
Color Black
Cuff Type Rolled
Product Type Finger Cot
For Use With (Application) For use in medicals and chemical industries
Length (English) 2.75 in.
Length (Metric) 7cm
Material Natural Rubber
Powder-Free Yes
Thickness (English) 3mil

Inherently static dissipative. Not dependent on humidity. Static decay of 5000 to 0V in 0.01 second. Surface resistivity, 2 × 106 ohms/sq.

  • Very low particle count
  • Powder free and multiple washed
  • Thickness: 3mil
  • Length: 2.75 in. (7cm)
  • Color: Black

Rolled in conductive bags. 720 cots in a pack.

Meet ASTM™ X 3772 for physical requirements.