Please login to your online account to display your discounted pricing

North Sensi-Task Vinyl Gloves

Lightly powdered, exam-grade disposable gloves made of 100% vinyl

$6.31 - $6.31

Specifications

Certifications USDA, FDA
Color Natural
Length (English) 9 in.
Length (Metric) 23cm
Material Vinyl
View More Specs
Products
Catalog Number Mfr. No. Size Price Quantity    

29-632-920

 
honeywell safety products
T525S
Small Case of 1000 Each for $6.31
Description & Specifications

Specifications

Certifications USDA, FDA
Color Natural
Length (English) 9 in.
Length (Metric) 23cm
Material Vinyl
Disposable Yes
Exterior Finish Smooth
Glove Cuff Style Rolled
Hand Ambidextrous
Powdered Yes
Thickness 5mil

  • Chemical resistant
  • Ambidextrous
  • Rolled cuff
  • Thickness: 0.13mm (5 mil)
  • Length: 23cm (9 in.)
  • Color: White

510K approved for medical use

Complies with USDA and FDA regulations, 21 CFR, for use in food processing