missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

North Products Drybox Gloves

Offers hand-specific or abmidextrous style

$20.26 - $20.26

Specifications

Length (English) 32 in.
Length (Metric) 81.28cm
Material Neoprene
Exterior Finish Textured
Thickness (English) 20 mil
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Diameter (English) Cuff Diameter (Metric) Cuff Hand Size Price Quantity  
Catalog Number Mfr. No. Diameter (English) Cuff Diameter (Metric) Cuff Hand Size Price Quantity  
19-003-508 North Safety Products
UVS301CS**
10 in. 25.4cm Ambidextrous 9 Pack of 10 Each for $20.26
Specifications

Description

  • Seamless
  • Material: Neoprene
  • Resists broad range of chemicals
  • Available port sizes: 7, 8 and 10 in.

Description & Specifications

Specifications

32 in.
Neoprene
20 mil
81.28cm
Textured