missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Honeywell™ North™ Nitri-Knit™ Gloves
Supported 12 in. nitrile gloves with interlocked knit liner feature an attached 15 in. sleeve for full arm protection.
$9.65 - $45.84
Specifications
Certifications/Compliance | 21 CFR 170-199, ASTM D3389-05, 29 CFR 1915.157 |
---|---|
Certifications/Compliance (Europe) | EN 420, EN 374 |
Chlorinated | No |
Color | Blue |
Latex Free | Yes |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
19-160-0139
|
Honeywell™
NK803ES7 |
7 |
Pair for $12.44
Pack of 6 Pair for $74.64
|
|
|||||
19-160-0136
|
Honeywell™
NK803ES8 |
8 |
Pair for $40.81
Pack of 6 Pair for $244.86
|
|
|||||
19-160-0138
|
Honeywell™
NK803ES9 |
9 |
Pair for $40.81
Pack of 6 Pair for $244.86
|
|
|||||
19-160-0137
|
Honeywell™
NK803ES10 |
10 |
Pair for $9.65
Pack of 6 Pair for $57.90
|
|
|||||
19-160-0140
|
Honeywell™
NK803ES11 |
11 |
Pair for $45.84
Pack of 6 Pair for $275.04
|
|
|||||
Description
- High nitrile content offers resistance to cuts, snags, abrasions and punctures
- Ideal for petrochemical refining, degreasing operations, automotive assembly and chemical handling
- Resist petrochemicals, fats, oils, many acids and solvents
- Free of latex proteins which can cause allergic reactions
- Will not swell, sag or weaken from fat absorption
- Interlocked knit liner provides comfort
Specifications
21 CFR 170-199, ASTM D3389-05, 29 CFR 1915.157 | |
No | |
Yes | |
EN 388 | |
Automotive assembly, painting, chemical handling, processing, degreasing, dip tank cleanup, fishing industry, food processing, general maintenance work, printing cleanup, refinery (general), Solvents (general) | |
Rough | |
Lined | |
27 in. |
EN 420, EN 374 | |
Blue | |
Nitrile | |
No | |
Elasticated | |
Interlock knit | |
Nitri-Knit™ | |
68 cm |