missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Honeywell™ Nitri-Knit™ Nitrile Gloves With Insulated Liner, Attached Sleeve
Supported 12 in. insulated nitrile gloves feature an attached 15 in. sleeve for full arm protection.
Supplier: Honeywell™ NK803ESIN/10
Description
- High nitrile content offers resistance to cuts, snags, abrasions and punctures
- Ideal for petrochemical refining, degreasing operations, automotive assembly and chemical handling
- Resist petrochemicals, fats, oils, many acids and solvents
- Free of latex proteins which can cause allergic reactions
- Will not swell, sag or weaken from fat absorption
- Insulated version provides additional protection from cold and heat
- Recommended for temperatures from -10 to 300° F (-23 to 149° C)
- True dip coated glove has a permanent bond of nitrile to inner-liner
Specifications
21 CFR 170-199, ASTM D3389-05, 29 CFR 1915.157 | |
No | |
Yes | |
10 | |
No | |
Elasticated | |
Insulated | |
NK803ESIN/10 | |
27 in. |
EN 420, EN 374 | |
Blue | |
Nitrile | |
EN 388 | |
Automotive assembly, painting, chemical handling, processing, degreasing, dip tank cleanup, fishing industry, food processing, general maintenance work, printing cleanup, refinery (general), Solvents (general) | |
Rough | |
Lined | |
Nitri-Knit™ | |
68 cm |