missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Honeywell™ CSM Short Glove Box Gloves
CSM short glove box gloves are 14 in. in length and feature mechanical properties to protect against abrasion, tears, and ozone and oxidizing chemicals.
$138.47 - $287.46
Specifications
Certifications/Compliance | ASTM D412 |
---|---|
Certifications/Compliance (Europe) | EN 420, EN 388 |
Color | White |
Hand | Ambidextrous |
Laboratory/Cleanroom Use | Yes |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
19-121-950
|
Honeywell™
Y103A7 |
7 |
Pair for $138.47
Case of 24 Pair for $3,176.64 |
|
19-121-951
|
Honeywell™
Y103A8 |
8 |
Pair for $140.51
Case of 24 Pair for $3,223.44 |
|
19-121-952
|
Honeywell™
Y103A9 |
9 |
Pair for $147.31
Case of 24 Pair for $3,223.44 |
|
19-121-953
|
Honeywell™
Y103A10 |
10 |
Pair for $287.46
Case of 24 Pair for $6,290.40 |
|
Description
- Material: Chlorosulfonated polyethylene
- Length: 13 in. (33 cm)
- Thickness: 10 mil
- White
- Surface finish: Smooth
- For use with sleeves
- Multi-Dip construction
- Resistant to UV radiation
- Natural soft feel and smooth surface finish
- White Hypalon surface that can be cleaned easily
- Resistant to accidental tears due to increased tensile strength
Applications:
Pharmaceutical, biotech, semi-conductor, nuclear, defense and manufacturing industries
Specifications
ASTM D412 | |
White | |
Yes | |
10 mil | |
Pharmaceutical, biotechnical, semi-conductor, nuclear, defense and manufacturing | |
35.5 cm | |
9.7 cm |
EN 420, EN 388 | |
Ambidextrous | |
Chlorosulfonated Polyethylene (CSM) | |
0.25 mm | |
14 in. | |
3.8 in. |