missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

North Grip N™ Hot Mill Gloves

Heavy-duty cotton gloves ideal for workers in millwork or heavy labor

$89.24 - $89.24

Specifications

Certifications 21 CFR, USDA, FDA
For Use With (Application) automotive assembly, food processing, workers in millwork or heavy labor
Glove Cuff Style Knit
Hand Ambidextrous
Temperature (English) Max. 400°F
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Material Size Price Quantity  
Catalog Number Mfr. No. Material Size Price Quantity  
19-025-803 Honeywell Safety Products
51/7147
Polyester X-Large Dozen of 12 Each for $89.24
Specifications

Description

  • Provides protection against intermittent heat up to 400° F
  • Nitrile palm coating provides excellent grip and longer life
  • Knit design allows hands to breathe, unlike cut/sewn hot mill gloves
  • Available with extended cuffs for additional protection above the wrist
Steamproof version has a three layer design:
  • Inner layer of cotton provides hand comfort and wicks perspiration away from skin
  • Outer layer has excellent grip
  • Protective layer in between gloves provides resistance to steam
  • All three work together to provide a lightweight solution for working in hot, steamy applications

Order Info

Ambidextrous

Description & Specifications

Specifications

21 CFR, USDA, FDA
Knit
400°F
automotive assembly, food processing, workers in millwork or heavy labor
Ambidextrous
204°C