Please login to your online account to display your discounted pricing

North Grip N™ Gloves with Kevlar™


Nitrile-coated Kevlar gloves

Manufacturer: honeywell safety products  526647S

 View more versions of this product

Catalog No. 11-393-71B

  • / Dozen of 12 Pair
  • / Case of 12 Dozen
 

Description & Specifications

Specifications

Weight Light weight
Cut Resistance Rating Level 2
For Use With (Application) fabricating, manufacturing, sharp part handling, sheet Metal handling
Glove Cuff Style Knit
Length (English) 10 in.
Hand Ambidextrous
Size Universal, Women's
Length (Metric) 25.4cm
Coating Material Seamless
Material Kevlar™
Color Yellow, rust