Please login to your online account to display your discounted pricing

North Glove Box Gloves


Hand specific and ambidextrous styles available for comfortable fit

Manufacturer: honeywell safety products  8N15329Q

 View more versions of this product

Catalog No. 11-395-41A

  • / Pair
 

Description & Specifications

Specifications

Exterior Finish Smooth
Circumference (English) Hand 9.75 in.
Length (Metric) 81.28cm
Circumference (Metric) Hand 25cm
Thickness 15mil
Color Black
Diameter (English) Cuff 8 in.
Diameter (Metric) Cuff 20.32cm
Length (English) 32 in.
Material Neoprene