missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Honeywell™ CSM Glove Box Gloves, 8 in. Port
CSM glove box gloves feature mechanical properties to protect against abrasion, tears, and ozone and oxidizing chemicals.
$447.66 - $691.78
Specifications
Certifications/Compliance (Europe) | EN 388, EN 374 |
---|---|
Color | White |
Latex Free | Yes |
Material | Chlorosulfonated Polyethylene (CSM) |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Size | Hand | Thickness (English) | Thickness (Metric) | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Hand | Thickness (English) | Thickness (Metric) | Price | Quantity | ||
19-130-2256
|
Honeywell™
8Y1532A9Q |
9.75 | Ambidextrous | 15 mil | 0.38 mm |
Pair for $447.66
|
|
19-130-2258
|
Honeywell™
8Y3032A9Q |
9.75 | Ambidextrous | 30 mil | 0.76 mm |
Pair for $691.78
|
|
19-050-139
|
Honeywell™
8Y303210H |
10.5 | Specific | 30 mil | 0.76 mm |
Pair for $679.11
|
|
Description
CSM glove box gloves feature mechanical properties to protect against abrasion, tears, and ozone and oxidizing chemicals.
- CSM gloves for use in glove boxes
- Abrasion resistant
- Resistant to ozone or oxidizing chemicals
- Naturally soft for worker comfort
- White surface for enhanced visibility
- Hand specific or ambidextrous
Specifications
EN 388, EN 374 | |
Yes | |
Non-sterile | |
8 in. | |
32 in. | |
8 in. |
White | |
Chlorosulfonated Polyethylene (CSM) | |
Smooth | |
20.3 cm | |
81.3 cm | |
20.3 cm |