missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Honeywell™ North™ Compact Air Powered Air-Purifying Respirators: Filter Cartridge Assembly
For Air powered air purifying respirator systems
$559.35 - $677.87
Specifications
Certifications/Compliance | NIOSH |
---|---|
Filter Type | HEPA Filter |
For Use With (Equipment) | Compact air powered air purifying respirator |
Includes | Blower and battery assembly, belt and backpad, flow meter, battery charger and carrying case, multiple alarm |
Catalog Number | Mfr. No. | Color | Type | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Type | Price | Quantity | ||||
19-134-260
|
Honeywell™
4001HE |
Black/Magenta | Organic Vapor Cartridge |
Case of 12 Each for $559.35
|
|
19-134-262
|
Honeywell™
4003HE |
Yellow/Magenta | Organic Vapor/Acid Gas |
Case of 12 Each for $677.87
|
|
Description
Certifications
NIOSH approved.
Specifications
NIOSH | |
HEPA Filter | |
Compact air powered air purifying respirator | |
Blower and battery assembly, belt and backpad, flow meter, battery charger and carrying case, multiple alarm |