missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Honeywell™ North™ CFR-1™ Reusable Particulate Respirators
Replaceable filters save money and reduce waste
Manufacturer: Honeywell™ 4200LW
Includes: Single N95 filter for minimum 95% efficient filtration of solids and particulate aerosols free of oil.
Description
Respirators combine a reusable facepiece retainer with a replaceable cup-style filter medium.
- Exhalation valve keeps filter dry and cool and permit easier breathing
- Provides increased wearer comfort and extends filter life; a single filter can provide all-day protection
- Inhalation valve also allows user to perform a positive pressure seal check
- Facepiece features a soft thermoplastic elastomer seal and an adjustable strap head harness for a secure and comfortable fit
- “Parking mechanism” permits wearer to hang respirator from neck when not in use
- Welding respirator shares the features of the dust mask, plus it comes with a stainless-steel mesh cover to protect wearer from heat, sparks, and slag
Order Info
Choose from basic dust mask or welding respirator.
Specifications
NIOSH | |
Half Mask Respirator Assembly | |
White | |
N95 Filter | |
Single N95 filter for minimum 95% efficient filtration of solids and particulate aerosols free of oil. | |
Thermoplastic Elastomer | |
Cradle |
1 | |
Blue | |
No | |
Welding | |
Yes | |
Large |