missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Honeywell™ North™ 16 mil Butyl Chemical Resistant Gloves
Unsupported 16 mil thick butyl gloves with rolled beaded cuffs offer permeation resistance to gas and water vapor. Available in smooth finish or Grip-Saf™ palm for enhanced grip.
Supplier: Honeywell™ B1619
Description
For use with ketones and esters, and applications such as aircraft maintenance, automotive, chemical handling and processing and hazmat work.
- Made from butyl synthetic rubber
- All gloves have rolled cuffs
- Available with smooth or rough Grip Saf™ finish for wet applications
- Unlined wtih sanitized interior
Specifications
ASTM D3389-05 | |
Black | |
Yes | |
9 | |
0.40 mm | |
Aircraft maintenance, chemical handling and processing, domestic preparedness, laboratory and hazmat | |
Smooth | |
B161/9 | |
27.9 cm |
EN 420 | |
Specific | |
Butyl | |
16 mil | |
EN 388 | |
Beaded/Rolled | |
Unlined | |
11 in. |