Please login to your online account to display your discounted pricing

Honeywell North™ Butyl Gloves


High permeation resistance to gas or water vapors

Manufacturer: honeywell  B174R9L

 View more versions of this product

Catalog No. 11-394-8B

  • / Pair
 

Description & Specifications

Specifications

Size 9
Thickness (English) 17mil
Glove Cuff Style Beaded/Rolled
Length (English) 14 in.
Color Black
Length (Metric) 35.5cm
Certifications ANSI/ISEA, ASTM, EN, 29 CFR
For Use With (Application) Ketones, Esters, high permeation resistance to Gas or Water vapors
Exterior Finish Rough grip saf
Hand Hand-specific
Material Butyl