missing translation for 'onlineSavingsMsg'
Learn More

Honeywell™ North™ 13 mil Butyl Chemical Resistant Gloves

Unsupported 13 mil thick butyl gloves with rolled beaded cuffs offer permeation resistance to gas and water vapor. Available in smooth finish or Grip-Saf™ palm for enhanced grip.

$52.61 - $76.60

Specifications

Certifications/Compliance ASTM D3389-05, ASTM F790-97, OSHA 29 CFR, EN 374
Certifications/Compliance (Europe) EN 420
Color Black
Hand Specific
Latex Free Yes
View More Specs

Products 4
Catalog Number Mfr. No. Size Price Quantity  
Catalog Number Mfr. No. Size Price Quantity  
11-394-9B
View Documents
Honeywell™
B1318M
8
Pair for $52.61
Only null left
 
11-394-9C
View Documents
Honeywell™
B1319L
9
Pair for $73.43
Only null left
 
11-394-9D
View Documents
Honeywell™
B13110XL
10
Pair for $73.38
Only null left
 
11-394-9E
View Documents
Honeywell™
B13111XXL
11
Pair for $76.60
Only null left
 
Description

Description

For use with ketones and esters, and applications such as aircraft maintenance, automotive, chemical handling and processing and hazmat work.

  • Made from butyl synthetic rubber
  • All gloves have rolled cuffs
  • Available with smooth or rough Grip Saf™ finish for wet applications
  • Unlined with sanitized interior

Specifications

Specifications

ASTM D3389-05, ASTM F790-97, OSHA 29 CFR, EN 374
Black
Yes
13 mil
EN 388
Beaded/Rolled
Unlined
27.9 cm
EN 420
Specific
Butyl
0.33 mm
Aircraft maintenance, chemical handling and processing, domestic preparedness, laboratory and hazmat
Smooth
11 in.
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'