missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Nor-Lake™ Scientific Counter Top Solid and Glass Door Refrigerator

The advanced engineered design of the NorLake™ Counter Top Solid and Glass Door Refrigerator provides optimal storage temperature environments.

$2,055.94 - $2,134.32

Specifications

Amperage 1.1A
Condenser Type 1/8HP
Refrigerant R-134a
Plug Type NEMA: 5-15P
Shelves 2
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Door Style Price Quantity  
Catalog Number Mfr. No. Door Style Price Quantity  
22-651-147 Nor-Lake™ Scientific
LR031WWG0
Hinged full view glass door Each for $2,055.94
22-651-149 Nor Lake Inc
LR031WWW0
Hinged solid door Each for $2,134.32
Specifications

Description

  • Digital LED display microprocessor temperature controller
  • Audible and visual High/Low temperature alarm
  • Adjustable control range from +2°C to +10°C; factory preset at +4°C
  • Continuous product temperature display
  • Internal fan for stabilized cooling
  • White painted exterior
  • Interior liner is white durable vacuum formed poly with seamless rounded corners for easy cleaning
  • Foamed-in-place cabinet with CFC-free high density polyurethane foam insulation
  • Pull door handle and door lock (2 keys), door ajar alarm
  • Two adjustable and removable epoxy coated wire shelves
  • Removable 39.3 x 22.8cm (15.5 x 9 in.) wire basket, front leveling legs (2); no rollers in back, 115/60/1 cord and hospital grade plug
  • Base mount refrigeration system
  • Refrigerators may be built in on three sides, air intake and exhaust is through base, top and rear of unit
  • Air-cooled condensing unit and automatic defrost
  • Magnetic door gasket, interior light with switch
Description & Specifications

Specifications

1.1A
R-134a
2
41cm
51cm
40kg
1/8HP
NEMA: 5-15P
39cm
50cm
66cm